Motion
N202-E-TVP2

FAG (SCHAEFFLER)
N202-E-TVP2

Cylindrical Roller Bearing - Straight, 15 mm ID, 35 mm OD, 11 mm Width, CN Internal Clearance
MI ITEM #06603880
MFR #N202-E-TVP2
List Price$132.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
N202-E-TVP2

Cylindrical Roller Bearing - Straight, 15 mm ID, 35 mm OD, 11 mm Width, CN Internal Clearance
MI ITEM #06603880
MFR #N202-E-TVP2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$132.26/each for your price

Overview

Mfr description
N202-E-XL-TVP2

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Separable Inner Ring
  • Internal Clearance
    CN
  • Flanges
    2 Ribs Outer Ring, Flangeless Inner Ring
  • Operating Temperature Range
    –30 to +150 °C
  • Max Rpm
    27000 rpm
  • Maximum RPM (Oil)
    31000 rpm
  • Bearing Material
    52100 Steel
  • Maximum RPM (Grease)
    26500 rpm
  • Cage Material
    Polyamide Cage
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Fillet Radius
    0.3 mm
  • Series
    N2
  • Weight
    1.669 oz
  • Manufacturer Upc Number
    4012801592093
  • UPC_NO
    4012801592093
  • Locating
    Non-locating
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text