Overview
Mfr description
C88UP3X32 12 CAL ULTRASOFT FR COVERALLS
- Dual Hazard protection against arc flash and flash fire
- Covered two-way zipper front closure for easy entry
- Action back allows for full range of motion
- Elastic waistband on the back to improve mobility, fit & flexibility
- Two chest pockets with flaps
- Six pocket design with side pass through
- Leg openings made to fit over work boots
- All metal covered to ensure no contact with skin
Specifications
- Size3X
- ColorNavy
- Arc Rating12 cal/cm²
- Material9 oz. Westex® UltraSoft®
- Manufacturer Upc Number845811046539
- UPC_NO845811046539
- Product TypeCoveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data