Motion
34-8443/XL
Seamless Knit Engineered Yarn Glove with Premium Nitrile Coated MicroFoam Grip on Palm & Fingers - Micro Dot Palm - Touchscreen Compatible
MI ITEM #06636636
MFR #34-8443/XL
Your Price$11.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Engineered Yarn Glove with Premium Nitrile Coated MicroFoam Grip on Palm & Fingers - Micro Dot Palm - Touchscreen Compatible
MI ITEM #06636636
MFR #34-8443/XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.86/each(List $20.63)

Overview

Mfr description
34-8443XL GLOVE,CUT LEVEL 2, XL,
  • MicroFoam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
  • Raised micro dots increase durability and offer more cushioning in highly repetitive applications requiring precision handling
  • Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Innovative fibres - we source our base ingredients to develop our own unique high performance yarns and fibres that offer cut protection whilst maintaining high levels of comfort.
  • Reinforcement - between the thumb and forefinger, improves cut resistance and extends glove life in an inherently weak area.
  • 360° breathability - patented micro-foam nitrile coating offers 360° breathability, making it the most breathable glove on the market today.
  • Form, fit and feel - mimics the "hand at rest", reducing hand fatigue and increasing comfort.
  • Latest knitting technology - utilized to produce smooth and rounded fingertips, improving fingertip sensitivity.
  • Consistent liner penetration - from the nitrile, leaving only the soft liner resting against the skin.
  • Optimized grip delivered through our micro-cup finish, allows for a controlled grip.
  • All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation.
  • This glove has been laundered prior to final packaging making it clean and safe for use.
  • The Oeko-Tex® Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin.
  • The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product.
  • This style is also available tri-folded and shrink-wrapped for carefree dispensing through vending machines (34-8443V)

Specifications

  • Glove Size
    XL
  • Ansi Isea Cut Resistance Level
    A2
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Color
    Green
  • Cuff Type
    Knit Wrist
  • Knit Gauge
    15
  • Length
    50 cm
  • Ansi Isea Abrasion Resistance Level
    4
  • Ansi Isea Puncture Resistance Level
    2
  • Description
    Known and loved across the globe MaxiFlex® has become the world standard for precision handling gloves in dry environments. People have been asking us to make a cut resistant MaxiFlex® that's still super thin, flexible, dexterous and comfortable. So we did. Here it is. We call it MaxiFlex® Cut™.
  • Latex Free
    Yes
  • UPC_NO
    616314156267
  • Manufacturer Upc Number
    616314156267
  • Description Keyword
    Cut Resistant Gloves
  • EN388
    4331
  • Size
    XL
  • Construction Description
    Coated Seamless Knit Reinforced Thumb Crotch
  • Grip Pattern
    MicroFoam
  • Grip Type
    MicroFoam
  • Liner Material
    Engineered Yarn
  • Spec Sheet
  • Features
    MicroFoam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
  • Additional Details
    Known and loved across the globe MaxiFlex® has become the world standard for precision handling gloves in dry environments. People have been asking us to make a cut resistant MaxiFlex® that's still super thin, flexible, dexterous and comfortable. So we did. Here it is. We call it MaxiFlex® Cut™.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text