Motion
BP2CL3OX4

MCR SAFETY
BP2CL3OX4

Luminator™ High Visibility 2-1 Bomber Jacket - Polyurethane - Cotton Polyester Material, 4X-Large Size, Fluorescent Orange Color, Zipper Front Closure
MI ITEM #06644666
MFR #BP2CL3OX4
Your Price$87.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
BP2CL3OX4

Luminator™ High Visibility 2-1 Bomber Jacket - Polyurethane - Cotton Polyester Material, 4X-Large Size, Fluorescent Orange Color, Zipper Front Closure
MI ITEM #06644666
MFR #BP2CL3OX4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$87.28/each(List $100.37)

Overview

Mfr description
BP2CL3OX4 BOMBER JACKET
  • ANSI/ISEA 107-2015 Class 3, Type R compliant
  • 2-in-1 design, wear with or without zip out fleece liner
  • Fluorescent Orange Polyurethane / Cotton Polyester material
  • Zipper front closure
  • Two outer zippered pockets
  • Three inner pockets
  • 2 chest badge tabs
  • 1 outer cell phone pocket
  • Hide away attached drawstring hood

Specifications

  • Garment Type
    Jacket
  • Garment Use
    High Visibility
  • Cold Weather Usage
    Cold Weather Appropriate
  • High Visibility
    High Visibility Garment
  • Hood Type
    Attached Hood
  • Front Closure
    Zipper
  • Size
    4X-Large
  • Color
    Fluorescent Orange
  • Material
    Polyurethane - Cotton Polyester
  • Number Of Pockets
    6
  • Wrist Closure
    Elastic
  • ANSI Class
    3
  • Manufacturer Product Page
  • UPC_NO
    45143568796

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text