Motion
54906-9 3M(TM) FIRE BARRIER DUCT WRAP 615+, 48 I

3M
54906-9 3M(TM) FIRE BARRIER DUCT WRAP 615+, 48 I

3M™ Fire Barrier Duct Wrap 615+, 48 in x 25 ft, 1 roll/case
MI ITEM #06647842
MFR #54906-9 3M(TM) FIRE BARRIER DUCT WRAP 615+, 48 I
Your Price$1,043.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
54906-9 3M(TM) FIRE BARRIER DUCT WRAP 615+, 48 I

3M™ Fire Barrier Duct Wrap 615+, 48 in x 25 ft, 1 roll/case
MI ITEM #06647842
MFR #54906-9 3M(TM) FIRE BARRIER DUCT WRAP 615+, 48 I

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,043.93/each(List $1,214.72)

Overview

Mfr description
54906-9 3M(TM) FIRE BARRIER DUCT WRAP
  • For industrial/occupational use only. Not for consumer sale or use.
  • Proven alternative to 1
  • and 2-hour fire resistant rated shaft enclosures for grease ducts
  • Lightweight and thin, for ease of installation and space saving, while allowing custom installation applications with multiple layers where needed
  • Butted inner layer in 2-layer grease duct applications
  • Zero clearance to combustible throughout the entire enclosure system

Specifications

  • Manufacturer Upc Number
    00051115549069
  • Minimum Order Quantity
    1
  • Overall Length
    25 ft
  • Overall Width
    48 in
  • Product Types
    Duct Wrap
  • UPC_NO
    00051115549069
  • Weight
    116.152 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text