1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Lift-All
EE2801DTX4
1" X 4' EYE & EYE 2-PLY TWISTED EYES WEBMASTER 1600 POLYESTER WEB SLING
MI ITEM #
06673308
MFR #
EE2801DTX4
List Price
$16.75
/each
Qty
List Price
$16.75
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Material Handling
Rigging Slings & Accessories
Web Slings
Lift-All EE2801DTX4
Lift-All
EE2801DTX4
1" X 4' EYE & EYE 2-PLY TWISTED EYES WEBMASTER 1600 POLYESTER WEB SLING
MI ITEM #
06673308
MFR #
EE2801DTX4
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lift-All
EE2801DTX4
1" X 4' EYE & EYE 2-PLY TWISTED EYES WEBMASTER 1600 POLYESTER WEB SLING
MI ITEM #
06673308
MFR #
EE2801DTX4
Availability:
In stock
List Price
$16.75
/each
Sign in
for your price
Qty
List Price
$16.75
/each
Sign in
for your price
+ Add to Cart
Shipping
Get estimated arrival date
Shipping
Get estimated arrival date
Overview
Mfr Description
EE2801DTX4 1 X 4 E/E 2-PLY
Polyester webbing stretches less for better control
Red core warning yarns aid inspection process.
TUFF-TAG™ for permanent identification as required by OSHA.
Yellow treatment resistants abrasion.
Show More
Specifications
Material
POLYESTER
Manufacturer UPC Number
697886265502
Basket Capacity 90°
6400 lbs
Choker Capacity
2500 lbs
Color
Yellow
Nominal Break Strength
3200 lbs
Package Length
15.0000 in - 15 in
Plies
2
Safety Bulletin
Web Sling Safety Bulletin
Sling Length
4 ft
Vertical Capacity 90°
3200 lbs
Warranty
Warranty
Weight
0.53 lbs
Width
1.0000 in - 1 in
Product Class
1J
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Hunting Product Guide
Everything you need to get ready for the Hunting Season
LiftAll Tuflex Polyester Roundslings
LiftAll Tuflex Polyester Roundslings
LiftAll Retractable Ratchet
LiftAll Retractable Ratchet