1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Pelican Products
2360
Miniature/Pocket - LED Bulb, Non-Rechargeable, AA Battery Size, 94 lm Maximum Light Output, Black Body Color, Number of Batteries; 2
MI ITEM #
06675494
MFR #
2360
List Price
$58.00
/each
Qty
List Price
$58.00
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Facility Maintenance
Lighting & Electrical Components
Lighting
Flashlights & Accessories
Flashlights
Pelican Products 2360
Pelican Products
2360
Miniature/Pocket - LED Bulb, Non-Rechargeable, AA Battery Size, 94 lm Maximum Light Output, Black Body Color, Number of Batteries; 2
MI ITEM #
06675494
MFR #
2360
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pelican Products
2360
Miniature/Pocket - LED Bulb, Non-Rechargeable, AA Battery Size, 94 lm Maximum Light Output, Black Body Color, Number of Batteries; 2
MI ITEM #
06675494
MFR #
2360
Availability:
In stock
List Price
$58.00
/each
Sign in
for your price
Qty
List Price
$58.00
/each
Sign in
for your price
+ Add to Cart
Shipping
Get estimated arrival date
Shipping
Get estimated arrival date
Overview
Mfr Description
2360B LED FLASHLIGHT
4 Selectable Programs
Pelican Products, Inc.'s Lifetime Guarantee
375 lumens
3 modes High / Strobe / Low
Battery Level Indication
2 AA Batteries (included)
Show More
Specifications
Maximum Light Output
94 lm
Maximum Run Time
2-1/4 h
Resistance Features
Water Resistant, Impact Resistant
Body Color
Black
Maximum Beam Intensity
4893 cd
Number of Light Modes
2
Number of LEDs
1
Batteries Included
Batteries Included
Battery Chemistry
Alkaline
Battery Voltage
3 V
Body Material
Aircraft-Grade Aluminum
Complete Light Output
10 (Low) lm;110 (High) lm
Complete Beam Intensity
615 (Low) cd;6242 (High) cd
Complete Run Time
2 (High) h;40 (Low) h
Standards Met
ANSI/NEMA FL-1
Includes
Pocket Clip
Manufacturer Product Page
Click here
Manufacturer UPC Number
019428134822
UNSPSC
26111702
Battery Size
AA
Body Material Type
Aluminum
Bulb Type
LED
Number of Batteries
2
Rechargeable Flashlight
Non-Rechargeable
Battery Size
AA
Bulb Type
LED
Maximum Light Output
94 lm
Number of Batteries
2
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Pelican LED Lantern
Pelican LED Lantern
Winter Product Guide
Everything you need to get ready for Winter
PELICAN 3410M & 3415M: THE MOST VERSATILE PRO-GRADE WORK LIGHTS IN THE WORLD.
PELICAN 3410M & 3415M: THE MOST VERSATILE PRO-GRADE WORK LIGHTS IN THE WORLD.
Pelican LED Lighting
Pelican LED Lighting
MORE RESOURCES
Tailgating Product Guide
All of the products you need to have the best tailgate
Hunting Product Guide
Everything you need to get ready for the Hunting Season
See all resources