Power Team (SPX) J259T
Power Team (SPX)
J259T
Standard Toe Jack - 27-1/2 ton, 9-3/16 in Stroke, 2-1/8 in Retracted Toe Height, 21 in Extended Top Height
MI ITEM #06678846
MFR #J259T
List Price
$15,289.23
/each
List Price
$15,289.23
/each
Standard Toe Jack - 27-1/2 ton, 9-3/16 in Stroke, 2-1/8 in Retracted Toe Height, 21 in Extended Top Height
MI ITEM #06678846
MFR #J259T
Power Team (SPX) J259T
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Toe Jack - 27-1/2 ton, 9-3/16 in Stroke, 2-1/8 in Retracted Toe Height, 21 in Extended Top Height
MI ITEM #06678846
MFR #J259T

Availability:
Factory Order
List Price
$15,289.23
/each
List Price
$15,289.23
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
J259T TOE JACK, 27.5 TON, 9-3/16" LIFT
  • Get under equipment with minimal ground clearance
  • With lifting points on the toe and on the top, these extremely rugged jacks are ideal for machine lifting, rigging, lift truck service and much more
  • All jacks operate both vertically and horizontally
  • Base, toe and pumping assembly swivel independently, allowing the jack to work in confined areas

Specifications

Base Dimensions
10-5/8 x 10-5/8 in
Extended Toe Height
11-3/8 in
Handle Effort at Rated Capacity
88 lb, 88 lb
Includes
Carry Handle
Pump Handle Length
29-3/4 in
Retracted Toe Height
2-1/8 in
Product Type
Toe Jacks
Load Capacity
27-1/2 ton
Retracted Height
19.8750 in - 19-7/8 in
Extended Height
21.0000 in - 21 in
Stroke
9.1875 in - 9-3/16 in
Strokes to Extend Piston at Max Load Capacity
21.0000 in - 21 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data