Rexnord 0776208 1090T10 COVER-GRID ASSY
Rexnord
0776208 1090T10 COVER-GRID ASSY
0776208 Falk T10 Series Horizontally-Split Cover Grid Assembly
MI ITEM #06679078
MFR #0776208 1090T10 COVER-GRID ASSY
List Price
$908.65
/each
List Price
$908.65
/each
Rexnord
0776208 1090T10 COVER-GRID ASSY
0776208 Falk T10 Series Horizontally-Split Cover Grid Assembly
MI ITEM #06679078
MFR #0776208 1090T10 COVER-GRID ASSY
Rexnord 0776208 1090T10 COVER-GRID ASSY
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rexnord
0776208 1090T10 COVER-GRID ASSY

0776208 Falk T10 Series Horizontally-Split Cover Grid Assembly
MI ITEM #06679078
MFR #0776208 1090T10 COVER-GRID ASSY

Availability:
In stock
List Price
$908.65
/each
List Price
$908.65
/each
Shipping
Shipping

Overview

Mfr Description
0776208 1090T10 COVER-GRID ASSY
  • Product cycle testing conducted in a controlled environment confirms the Falk grid performance is superior to other leading brands, even when the Falk grid was tested on non-Falk hubs (see Rexnord white papers for more detail); Can be used on non-Falk hubs. Substitute for ABB Dodge Grid-Lign 006757, Martin Blue-Flex 1090M10-SUBASY, Regal Kop-Flex Kop-Grid 1965821, Altra TB Wood's G-Flex 1090T10AK, Timken Lovejoy 69790405356; Five-year warranty. We’re so confident in the performance of Falk Steelflex Couplings that they are warranted for 5 years when lubricated with Falk LTG Grease and used with Falk brand hubs. Most competitors only offer a 12- or 18-month warranty.; When lubricated with Falk Long Term Grease (LTG), a Falk Steelflex Coupling does not require re-lubrication for five years

Specifications

Product Types
Cover Grid Assembly
Coupling Size Code
1090T
Cover Overall Length
8.7500 in - 8-3/4 in
Cover Material
Aluminum
Coupling Type
Grid
Manufacturer UPC Number
782934006388
Weight
5.94 lb
A/B Class
A
Construction Type
Horizontally-Split
Grease Included
Yes
Grid Material
Alloy Steel
Group & Class
Grid Coupling Parts & Kits
Hardware Material
Steel
Quantity Of Grid Segments
1
Weight Of Grease Required
0.56 lb

Compliance & Safety Data

Click on an icon to learn more