Pelican Products 825494050481
Pelican Products
825494050481
Cooler - Green Color, 35 qt Container Size
MI ITEM #06730023
MFR #825494050481
Quote Required
This product requires a Quote Request
Pelican Products
825494050481
Cooler - Green Color, 35 qt Container Size
MI ITEM #06730023
MFR #825494050481
Pelican Products 825494050481
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pelican Products
825494050481

Cooler - Green Color, 35 qt Container Size
MI ITEM #06730023
MFR #825494050481

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
32-35Q-CC-OD GREEN OUTDOOR COOLER
  • Dual Handle System (Molded-in & Hinged Handles)
  • Up to 10 days ice retention, freezer grade gasket, 2" polyurethane insulation
  • Press & Pull Latches (Wide for Gloved Use)
  • Molded-In Tie Downs
  • Non-Skid & Non-Marking Raised Feet
  • Molded-In Lock Hasp, Stainless Steel Plate
  • Sloped Drain & Tethered Threaded Plug (Garden Hose Attachable)
  • Corrosion Resistant Stainless Steel Hardware
  • Integrated Fish Scale on Lid
  • Made in USA
  • Guaranteed for life

Specifications

Compliance & Safety Data

Click on an icon to learn more