1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Brady
BBP37
143638 Color- Cut Sign and Label Printer - Thermal Transfer, 300 dpi Print Resolution, 240 MB Memory, 4.25 in Label Width, 8.3 ft Label Length, 5 in/s Print Speed
MI ITEM #
06737810
MFR #
BBP37
List Price
$11,147.17
/each
Qty
List Price
$11,147.17
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Facility Maintenance
Home & Office Supplies
Printing Supplies & Computer Accessories
Label Makers & Thermal Transfer Printers
Brady BBP37
Brady
BBP37
143638 Color- Cut Sign and Label Printer - Thermal Transfer, 300 dpi Print Resolution, 240 MB Memory, 4.25 in Label Width, 8.3 ft Label Length, 5 in/s Print Speed
MI ITEM #
06737810
MFR #
BBP37
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brady
BBP37
143638 Color- Cut Sign and Label Printer - Thermal Transfer, 300 dpi Print Resolution, 240 MB Memory, 4.25 in Label Width, 8.3 ft Label Length, 5 in/s Print Speed
MI ITEM #
06737810
MFR #
BBP37
Availability:
In stock
List Price
$11,147.17
/each
Sign in
for your price
Qty
List Price
$11,147.17
/each
Sign in
for your price
+ Add to Cart
Shipping
Get estimated arrival date
Shipping
Get estimated arrival date
Overview
Mfr Description
BBP37 COLOR & CUT SIGN & LABEL
The BBP®37 Color and Cut, Sign and Label Printer can connect to a PC or operate as a stand-alone printer with a built in touchscreen and keyboard
Choose from a variety of industrial-grade label and ribbon materials that click into place without calibration or threading
With the XY cutter, you can create die-cut shapes and text that give you the flexibility to put your messages where you need them most
Print multi-colored signs and labels that are more noticeable, more memorable and more effective
Show More
Specifications
Automatic Label Set up
Yes
Print Technology
Thermal Transfer
Print Resolution
300 dpi
Display Type
Color Touch Screen
Display Size
6.12 in W x 3.62 in H
Dimensions
11 x 19 x 14.25 in
Calibration Required
No
Color Printing Capability
Multi-Color
Custom Media Parts Available
No
Font
0.05 in to 3.5 in Text
Language
French, English, Spanish
Maximum Label/Tape Width
4.2500 in - 4-1/4 in
Maximum Liner Width
4.33 in
Maximum Printed Label Length
8.3 ft
Maximum Print Speed
5 in/s
Maximum Print Width
4 in
Memory RAM
240 MB
Mode of Operation
PC Connect
User Interface
keybord, Touch Screen
Power Supply Voltage
110 to 240 V
Barcode Capablity
Barcode Capable
Minimum Label Length
0.5 in
Number of Symbols
664
Series
BBP®37
Manufacturer UPC Number
754473955540
Weight
45.00 lbs
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Brady BBP37 & BBP35 Printer
Brady BBP37 & BBP35 Printer
Brady SafeKey Lockout Padlocks
Brady SafeKey Lockout Padlocks
Halloween Product Guide
All of the products you need to have a great Halloween
Brady Inspection Timer
Brady Inspection Timer
MORE RESOURCES
Brady SafeKey Lockout Padlock
Brady SafeKey Lockout Padlock
Flour and Grain Mills Product Catalog
Flour and Grain Mills Product Catalog
See all resources