Motion
13N 2PC SLEEVE

LOVEJOY INC
13N 2PC SLEEVE

Coupling Sleeve - 13, N, Neoprene Material
MI ITEM #06740463
MFR #13N 2PC SLEEVE
List Price$1,671.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
13N 2PC SLEEVE

Coupling Sleeve - 13, N, Neoprene Material
MI ITEM #06740463
MFR #13N 2PC SLEEVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,671.88/each for your price

Overview

Mfr description
13N FLEX SLEEVE TWO PIECE NEOPRENE

Specifications

  • Coupling Size Code
    13
  • Sleeve Type Code
    N
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.062 in
  • Series
    S-Flex Endurance®
  • Color
    Black w/Green Dot
  • Manufacturer Catalog Number
    68514435465
  • Coupling Component
    Element
  • Coupling Type
    Elastomeric
  • Material
    Neoprene
  • Outside Diameter
    11.1900 in
  • Product Type
    Coupling Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text