Overview
Mfr description
12S-FLNG-1-1/2-RSB-NKW-NSS HOLE
Specifications
- Bore TypeRough Stock Bore
- Flange Diameter
- Manufacturer Catalog Number68514462577
- Outside Diameter10.0000 in
- Product TypeSleeve Coupling Flanges
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data