Briggs & Stratton 020507
Briggs & Stratton
020507
2100 Series™ Pressure Washer - Gas Engine, Cold Water, 4.0 gal/min Flow Rate, 4000 psi Rated Pressure
MI ITEM #06741989
MFR #020507
Quote Required
This product requires a Quote Request
2100 Series™ Pressure Washer - Gas Engine, Cold Water, 4.0 gal/min Flow Rate, 4000 psi Rated Pressure
MI ITEM #06741989
MFR #020507
Briggs & Stratton 020507
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2100 Series™ Pressure Washer - Gas Engine, Cold Water, 4.0 gal/min Flow Rate, 4000 psi Rated Pressure
MI ITEM #06741989
MFR #020507

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
020507 4000PSI 4.0GPM
  • Top-of-the-line, powerful Briggs & Stratton® OHV engine
  • Premium pump with thermal relief
  • 5 spray tips and 50 ft. hose
  • Detergent siphoning system
  • Puncture-resistant wheels

Specifications

Additional Details
From aggressive stain removal and paint prep to delicate cleaning of patio furniture, you can maximize your cleaning options with this top-of-the-line Briggs & Stratton 4000 Max PSI* Elite Series™ pressure washer. It combines the most powerful engine in our line-up — a Briggs & Stratton 2100 Series™ — with a premium Annovi Reverberi™ Triplex pump and five Quick-Connect spray tips to give you unmatched cleaning power, performance and versatility.
Engine Type
Gas, Gas
Flow Rate
4.0 gpm, 4.0 gpm
Manufacturer Product Page
Rated Pressure
4000 psi, 4000 psi
Series/System
Briggs & Stratton 2100 Series™ OHV, Briggs & Stratton 2100 Series™ OHV
Water Type
Cold Water, Cold Water

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data