Motion
103-3457-012
Hydraulic Geroler Spool Valve Motor - S-Series, 7.30 in³/r, 2-Bolt
MI ITEM #06742899
MFR #103-3457-012
Your Price$1,247.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Spool Valve Motor - S-Series, 7.30 in³/r, 2-Bolt
MI ITEM #06742899
MFR #103-3457-012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,247.26/each(List $1,434.35)

Overview

Mfr description
103-3457-012 HYD MOTOR
  • Variety of displacements, shafts and mounts
  • Extended leak-free performance
  • Special options to meet customer needs
  • Optimized drive running angle

Specifications

  • Series
    S-Series
  • Displacement
    7.30 in³/r
  • Maximum RPM-Continuous
    153 rpm
  • Continuous Torque
    2010 in
  • Continuous Flow Rate
    15 gpm
  • Motor Port Type
    Straight Thread O-Ring SAE
  • Motor Port Size
    7/8–14 UNF-2B
  • Shaft Type
    Straight
  • Seal Type
    High Pressure
  • Actual Port Type
    .875-14 UNF-2B SAE O-Ring Ports
  • Actual Output Shaft
    Straight
  • Actual Mounting Flange
    2 Bolt Std - 82.50 [3.248] Dia. X 3.05 [.120] Pilot, 13.59 [.535] Dia. Mounting Holes On 106.35 [4.187] Dia. B.C.
  • Overall Height
    5.27 in
  • Overall Length
    6.75 in
  • Overall Width
    4.24 in
  • Intermittent Pressure
    236 bar
  • Mounting Type
    2-Bolt
  • Weight
    13.60 lbs
  • Manufacturer Catalog
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Port Configuration
    .875-14 UNF-2B SAE O-Ring Ports

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text