1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
ASCO
8210G002
Solenoid Valve - 120 V ac, 2 way - 2/2 Normally Closed
MI ITEM #
06760254
MFR #
8210G002
List Price
$160.00
/each
Qty
List Price
$160.00
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Pneumatics
Process Valves
Solenoid Valves
ASCO 8210G002
ASCO
8210G002
Solenoid Valve - 120 V ac, 2 way - 2/2 Normally Closed
MI ITEM #
06760254
MFR #
8210G002
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ASCO
8210G002
Solenoid Valve - 120 V ac, 2 way - 2/2 Normally Closed
MI ITEM #
06760254
MFR #
8210G002
Availability:
Factory Order
List Price
$160.00
/each
Sign in
for your price
Qty
List Price
$160.00
/each
Sign in
for your price
Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
8210G002 AC 24/60D VALVE
Specifications
Actuation
Solenoid
Body Material
Brass
Maximum Operating Pressure
200 psi
Port 1 Size/Type
1/2 in
Solenoid Supply Voltage
120 V ac
Valve Functionality
2 way - 2/2 Normally Closed, 2 way - 2/2 Normally Closed
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
Robust Solutions for the Food and Beverage Industry from Emerson
Robust Solutions for the Food and Beverage Industry from Emerson