For industrial/occupational use only. Not for consumer sale or use.The E-A-R buds(TM) Headphones help protect hearing by reducing the noise exposure while enabling you to listen to your favorite music player.
Specifications
Battery Size
AA
Battery Type
(1) AA
Color
Black
Manufacturer UPC Number
10093045936448
Noise Reduction Rating (NRR)
26 dB
Standards Met
ANSI S3.19-1974
Weight
3.5 lb
Help us improve this product
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data