Motion
03BC407EXAT
Split Roller Bearing Cartridge - 03 Series, 4-7/16 in Bore, 12-3/4 in OD, 8.2677 in Cartridge Width, Expansion Bearing (Floating)
MI ITEM #06804136
MFR #03BC407EXAT
List Price$41,692.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Roller Bearing Cartridge - 03 Series, 4-7/16 in Bore, 12-3/4 in OD, 8.2677 in Cartridge Width, Expansion Bearing (Floating)
MI ITEM #06804136
MFR #03BC407EXAT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41,692.57/each for your price

Overview

Mfr description
03BC407EXAT CARTRIDGE

Specifications

  • Split Bearing Type
    Split Roller Bearing Cartridge Assembly
  • Bore Diameter
  • Expansion Type
    Expansion Bearing (Floating)
  • Inner Ring Width
  • Operating Temperature Range
    -70 to +100 °C
  • Radial Dynamic Load Capacity
    614 kN
  • Radial Static Load Capacity
    698 kN
  • Max Rpm
    1640 rpm
  • Outer Ring Width
    87.3 mm
  • Series
    03
  • Replacement Split Bearing Only
    03B407EX
  • Replacement Complete Pillow Block
    03BCP407EX
  • Bearing Cage Material
    Aluminum
  • Weight
    170.9 lbs
  • Product Type
    Split Roller Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text