1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Cooper
01BC407GRAT
Split Roller Bearing Cartridge - 01 Series, 4-7/16 in Bore, 9.1252 in OD, 5.5906 in Cartridge Width, Non-Expansion Bearing (Fixed)
MI ITEM #
06804157
MFR #
01BC407GRAT
List Price
$7,004.65
/each
Qty
List Price
$7,004.65
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Bearings
Insert Bearings and Cartridge Units
Cartridge Units
Cooper 01BC407GRAT
Cooper
01BC407GRAT
Split Roller Bearing Cartridge - 01 Series, 4-7/16 in Bore, 9.1252 in OD, 5.5906 in Cartridge Width, Non-Expansion Bearing (Fixed)
MI ITEM #
06804157
MFR #
01BC407GRAT
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cooper
01BC407GRAT
Split Roller Bearing Cartridge - 01 Series, 4-7/16 in Bore, 9.1252 in OD, 5.5906 in Cartridge Width, Non-Expansion Bearing (Fixed)
MI ITEM #
06804157
MFR #
01BC407GRAT
Availability:
In stock
List Price
$7,004.65
/each
Sign in
for your price
Qty
List Price
$7,004.65
/each
Sign in
for your price
+ Add to Cart
See substitute items
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
01BC407GRAT
Specifications
Axial Dynamic Load Capacity
18.6 kN
Bearing Cage Material
Aluminum
Bore Diameter
4.4375 in - 4-7/16 in
Cartridge Outside Diameter
9.1252 in, 9.1252 in
Cartridge Width
5.5906 in, 5.5906 in
Expansion Type
Non-Expansion Bearing (Fixed), Non-Expansion Bearing (Fixed)
Inner Ring Width
3.3425 in
Maximum Axial Movement
12.5 mm
Maximum RPM
1970 RPM
Operating Temperature Range
-70 to +100 °C
Outer Ring Outside Diameter
8 in, 8 in
Outer Ring Width
46.9 mm
Radial Dynamic Load Capacity
306 kN
Radial Static Load Capacity
407 kN
Replacement Complete Pillow Block
01BCP407GR
Replacement Split Bearing Only
01B407GR
Series
01
Split Bearing Type
Split Roller Bearing Cartridge Assembly, Split Roller Bearing Cartridge Assembly
Weight
44.64 lbs
Product Type
Split Roller Bearing Cartridges
Bore Diameter
4-7/16 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more