Motion
02BC60MGRAT
Split Roller Bearing Cartridge - 02 Series, 60 mm Bore, 157.16 mm OD, 126 mm Cartridge Width, Non-Expansion Bearing (Fixed)
MI ITEM #06804175
MFR #02BC60MGRAT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Roller Bearing Cartridge - 02 Series, 60 mm Bore, 157.16 mm OD, 126 mm Cartridge Width, Non-Expansion Bearing (Fixed)
MI ITEM #06804175
MFR #02BC60MGRAT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02BC60MGRAT

Specifications

  • Split Bearing Type
    Split Roller Bearing Cartridge Assembly
  • Bore Diameter
  • Expansion Type
    Non-Expansion
  • Inner Ring Width
  • Radial Dynamic Load Capacity
    168 kN
  • Radial Static Load Capacity
    193 kN
  • Max Rpm
    3680 rpm
  • Outer Ring Width
    38.9 mm
  • Series
    02
  • Weight
    20.42 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text