1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Milwaukee Tool
2360-20
M18™ ROVER™ Dual Power Flood Light - Portable Mounting Style, LED Lighting Technology, 18 V Voltage, 3000 lm Max Light Output, 8 hrs Max Run Time
MI ITEM #
06825492
MFR #
2360-20
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Milwaukee Tool 2360-20
Milwaukee Tool
2360-20
M18™ ROVER™ Dual Power Flood Light - Portable Mounting Style, LED Lighting Technology, 18 V Voltage, 3000 lm Max Light Output, 8 hrs Max Run Time
MI ITEM #
06825492
MFR #
2360-20
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Milwaukee Tool
2360-20
M18™ ROVER™ Dual Power Flood Light - Portable Mounting Style, LED Lighting Technology, 18 V Voltage, 3000 lm Max Light Output, 8 hrs Max Run Time
MI ITEM #
06825492
MFR #
2360-20
Availability:
Limited Inventory
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
2360-20 M18 LED HP FLOOD LIGHT
20% Brighter than 500W Halogen Flood Light
Three light output modes for optimal brightness and runtime
High Mode: 3,000 lumens for up to 2 hours with M18™ XC 5.0 Pack
Medium Mode: 1,500 lumens for up to 4 hours with M18™ XC 5.0 Pack
Low Mode: 650 lumens for up to 8 hours with M18™ XC 5.0 Pack
High Definition Output with true color, even beam, and natural light
Dual Power Source: M18™ or Corded
Light Head rotates 240° with positive stops
(3) integrated keyholes for hanging horizontally or vertically
Durable Roll Cage protects light head
Show More
Specifications
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Winter Product Guide
Everything you need to get ready for Winter
2020 Problem Solver Rubber & Plastic
Featuring solutions to problems found in the Rubber & Plastic industry
Halloween Product Guide
All of the products you need to have a great Halloween
Milwaukee Equipment & Machinery Solutions
Cordless tools, batteries and storage designed to be used daily.
MORE RESOURCES
Milwaukee Hand Tool Solutions
Milwaukee Hand Tool Solutions - Combination Wrench Sets, Ratchet & Socket Sets, and Impact Duty Sockets.
Milwaukee Accessory Catalog
Milwaukee Accessory Catalog
See all resources