1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Xcelite
EMS549JN
138mm OAL, 20 AWG Capacity, Diagonal Cutter 15/32" Jaw Length x 11mm Jaw Width, Diagonal Head
MI ITEM #
06870396
MFR #
EMS549JN
List Price
$85.15
/each
Qty
List Price
$85.15
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Tools and Testing Instruments
Hand Tools
Pliers
Nippers
Xcelite EMS549JN
Xcelite
EMS549JN
138mm OAL, 20 AWG Capacity, Diagonal Cutter 15/32" Jaw Length x 11mm Jaw Width, Diagonal Head
MI ITEM #
06870396
MFR #
EMS549JN
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Xcelite
EMS549JN
138mm OAL, 20 AWG Capacity, Diagonal Cutter 15/32" Jaw Length x 11mm Jaw Width, Diagonal Head
MI ITEM #
06870396
MFR #
EMS549JN
Availability:
In stock
List Price
$85.15
/each
Sign in
for your price
Qty
List Price
$85.15
/each
Sign in
for your price
Add to Cart
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
EMS549JN PLIER 4 TAPERED FC
Specifications
Capacity
20 AWG, 4 in, 11.00 mm, 20 AWG, 4 in, 11.00 mm
Cutter Style
Tapered Head
Cutting Type
Diagonal
Head Style
Diagonal
Insulated
Non-Insulated, Non-Insulated
Jaw Length
15/32 in, 12.00 mm, 15/32 in, 12.00 mm
Jaw Thickness
7.00 mm, 7.00 mm
Jaw Width
11.00 mm, 11.00 mm
Overall Length
138.00 mm, 138.00 mm
Overall Length Range
Less than 6"
PSC Code
5110
Style
Diagonal, Diagonal
Type
Diagonal Cutter, Diagonal Cutter
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data