1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
SMC
AW20-N02E-CRZ-B
AW FILTER/REGULATOR, MODULAR F.R.L. with 1/4 NPT Port Size
MI ITEM #
06873547
MFR #
AW20-N02E-CRZ-B
List Price
$40.70
/each
Qty
List Price
$40.70
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Pneumatics
Air Regulators
Precision Air Regulators
SMC AW20-N02E-CRZ-B
SMC
AW20-N02E-CRZ-B
AW FILTER/REGULATOR, MODULAR F.R.L. with 1/4 NPT Port Size
MI ITEM #
06873547
MFR #
AW20-N02E-CRZ-B
CAD
Slide 1 of 2
Slide 2 of 2
CAD
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC
AW20-N02E-CRZ-B
AW FILTER/REGULATOR, MODULAR F.R.L. with 1/4 NPT Port Size
MI ITEM #
06873547
MFR #
AW20-N02E-CRZ-B
Availability:
In stock
List Price
$40.70
/each
Sign in
for your price
Qty
List Price
$40.70
/each
Sign in
for your price
+ Add to Cart
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
AW20-N02E-CRZ-B
Specifications
Set Pressure Range
7 to 123 psi
Included Options
Embedded Pressure Gauge with Limit Indicator
Proof Pressure
218 psi
Operating Temperature Range
23 to 140 °F
Maximum Operating Pressure
145 psi
Thread Standard
NPT
Body Size
20
Manufacturer Catalog
Click here
Port Size
1/4 NPT
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Static Prevention
As the world becomes increasingly dependent on electronic devices, electrostatic discharge (ESD) has gained a reputation as a significant threat to production. The ESD Association estimates that losses due to static electricity can reach up to 33%.