1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
PEER Bearing
DC-205-OPEN-16-PBT
Bearing End Cap - 1.0000 in Compatible Bore, 2.5430 in OD, 1.4170 in Width, Polypropylene Material
MI ITEM #
06879208
MFR #
DC-205-OPEN-16-PBT
List Price
$74.99
/each
Qty
List Price
$74.99
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Bearings
Accessories
Seals, Shields and End Covers
PEER Bearing DC-205-OPEN-16-PBT
PEER Bearing
DC-205-OPEN-16-PBT
Bearing End Cap - 1.0000 in Compatible Bore, 2.5430 in OD, 1.4170 in Width, Polypropylene Material
MI ITEM #
06879208
MFR #
DC-205-OPEN-16-PBT
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PEER Bearing
DC-205-OPEN-16-PBT
Bearing End Cap - 1.0000 in Compatible Bore, 2.5430 in OD, 1.4170 in Width, Polypropylene Material
MI ITEM #
06879208
MFR #
DC-205-OPEN-16-PBT
Availability:
Factory Order
List Price
$74.99
/each
Sign in
for your price
Qty
List Price
$74.99
/each
Sign in
for your price
Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
DCP205-16-I-W OPEN DUST CAP
Specifications
Case Material
JIS-G4305 SUC304
Color
Bright Yellow
End Cap Type
Open End Cap, Open End Cap
Material
Polypropylene
O-Ring Material
FDA & NSF compliant Buna-N Rubber
Outside Diameter
2.5430 in
Overall Width
1.4170 in
Seal Material
FDA & NSF compliant Buna-N Rubber
Seal Type
Single Lip
Weight
0.03 lbs
Product Type
Bearing End Caps & Covers
Bearing Type
Bearing End Caps & Covers
Material
Polypropylene
Outside Diameter
2.5430 in
Overall Width
1.4170 in, 1.4170 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data