1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
System Plast
NB5-R221
Molded Roller End Bearing - 0.6250 in Diameter, Blind Bore Bearing Type, 1.9000 in Roller Outside Diameter, 1.5000 in Roller Inside Diameter, Fits 1-1/2" sch 80 Pipe
MI ITEM #
06901348
MFR #
NB5-R221
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Material Handling
Unit Conveying
Conveyor End Bearings
Molded Sleeve Bearings
System Plast NB5-R221
System Plast
NB5-R221
Molded Roller End Bearing - 0.6250 in Diameter, Blind Bore Bearing Type, 1.9000 in Roller Outside Diameter, 1.5000 in Roller Inside Diameter, Fits 1-1/2" sch 80 Pipe
MI ITEM #
06901348
MFR #
NB5-R221
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
System Plast
NB5-R221
Molded Roller End Bearing - 0.6250 in Diameter, Blind Bore Bearing Type, 1.9000 in Roller Outside Diameter, 1.5000 in Roller Inside Diameter, Fits 1-1/2" sch 80 Pipe
MI ITEM #
06901348
MFR #
NB5-R221
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
NB5-R221
Specifications
Bearing Type
Blind Bore
Bore Diameter
0.6250 in - 5/8 in
Roller Outside Diameter
1.9000 in
Roller Inside Diameter
1.5000 in - 1-1/2 in
Gauge Tube/Pipe
1-1/2" sch 80 Pipe
Blind Bore Depth
1.4900 in
End Cap Material
ABS Plastic
Insert Material
Lubricated Nylon
Configuration
2 Piece Bearing
Flange Thickness
0.1600 in
Manufacturer Catalog
Click here
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more