System Plast LG-C-19/20
System Plast
LG-C-19/20
Closed Bearing End Cap or Cover - 1-3/16 in Compatible Bore, Polypropylene Material
MI ITEM #06903775
MFR #LG-C-19/20
Quote Required
This product requires a Quote Request
System Plast
LG-C-19/20
Closed Bearing End Cap or Cover - 1-3/16 in Compatible Bore, Polypropylene Material
MI ITEM #06903775
MFR #LG-C-19/20
System Plast LG-C-19/20
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

System Plast
LG-C-19/20

Closed Bearing End Cap or Cover - 1-3/16 in Compatible Bore, Polypropylene Material
MI ITEM #06903775
MFR #LG-C-19/20

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
COVER,CLSD,PP,OR

Specifications

End Cap Type
Closed End Cap, Closed End Cap
Includes
O-Ring
Material
Polypropylene
Series
C
Product Type
Bearing End Caps & Covers
Bearing Type
Bearing End Caps & Covers
Material
Polypropylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data