1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Portacool LLC
PACJS2501A1
Jetstream™ Portable Evaporative Cooler - Electric, Variable Speed, 2125 ft² Cooling Area, 8500 cfm Air Delivery Rate, 55 gal Water Tank Capacity
MI ITEM #
06912209
MFR #
PACJS2501A1
List Price
$3,599.00
/each
Qty
List Price
$3,599.00
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Facility Maintenance
Heating & Cooling
Evaporative Coolers & Accessories
Evaporative Coolers
Portacool LLC PACJS2501A1
Portacool LLC
PACJS2501A1
Jetstream™ Portable Evaporative Cooler - Electric, Variable Speed, 2125 ft² Cooling Area, 8500 cfm Air Delivery Rate, 55 gal Water Tank Capacity
MI ITEM #
06912209
MFR #
PACJS2501A1
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Portacool LLC
PACJS2501A1
Jetstream™ Portable Evaporative Cooler - Electric, Variable Speed, 2125 ft² Cooling Area, 8500 cfm Air Delivery Rate, 55 gal Water Tank Capacity
MI ITEM #
06912209
MFR #
PACJS2501A1
Availability:
In stock
List Price
$3,599.00
/each
Sign in
for your price
Qty
List Price
$3,599.00
/each
Sign in
for your price
+ Add to Cart
Shipping
Get estimated arrival date
Shipping
Get estimated arrival date
Overview
Mfr Description
PACJS2501A1 JETSTREAM 250 PORTABLE
This energy efficient cooling solution requires the same energy of a small standard household appliance
Larger drain allows for easy and effective maintenance
Equipped with KUUL Comfort™ evaporative media, the highest-quality evaporative media available and made in the USA exclusively for Portacool products
Liquid level indicator with automatic pump shutoff protects your product and investment
Lifetime warranty on evaporative cooler housing against manufacturing defects and three year warranty on all electrical components
Made in the USA with domestic and global parts
Show More
Specifications
Cooling Area
2125 ft²
Air Delivery Rate
8500 cfm
Water Tank Capacity
55 gal
Operating Amperage
9.2 A
Power Source Type
Electric
Number of Speeds
Variable
Height
70 in
Width
55 in
Depth
32.5 in
Manufacturer UPC Number
614288800728
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
2020 Problem Solver Rubber & Plastic
Featuring solutions to problems found in the Rubber & Plastic industry
2019 Problem Solver Renewable Energy
Featuring solutions to problems found the Renewable Energy industry
Tailgating Product Guide
All of the products you need to have the best tailgate
2019 Problem Solver Breweries
featuring helpful solutions found in the Food & Beverage industry
MORE RESOURCES
Portacool Sell Sheet
Portacool Sell Sheet
Portacool JETSTREAM Series
Introducing the Portacool Jetstream Series and the Portacool Hazardous Location Series. Cooling for challenging environments.
See all resources