Pelican Products 55QW
Pelican Products
55QW
Wheeled Cooler - White Color, 55 qt Container Size
MI ITEM #06916052
MFR #55QW
Quote Required
This product requires a Quote Request
Wheeled Cooler - White Color, 55 qt Container Size
MI ITEM #06916052
MFR #55QW
Pelican Products 55QW
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheeled Cooler - White Color, 55 qt Container Size
MI ITEM #06916052
MFR #55QW

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
55QW WHEELED ELITE COOLER
  • Up to 10 days ice retention, freezer grade gasket, 2" polyurethane insulation
  • Press & Pull Latches (Wide for Gloved Use)
  • Molded-In Tie Downs
  • Non-Skid & Non-Marking Raised Feet
  • Molded-In Lock Hasp, Stainless Steel Plate
  • Sloped Drain & Tethered Threaded Plug (Garden Hose Attachable)
  • Corrosion Resistant Stainless Steel Hardware
  • Integrated Fish Scale on Lid
  • Made in USA
  • Heavy duty wheels
  • Molded-In handles with built in trolley handle
  • Guaranteed for life
  • Built-in Bottle Opener

Specifications

Container Size
55 qt
Body Material
Polyethylene
Insulation Material
Polyurethane
Body Color
White
Lid Color
White
Includes Drain
Drain Included
Number of Wheels
2
Package Quantity
1
Manufacturer UPC Number
825494066581
Certification
IGBC Certified Bear Resistant

Compliance & Safety Data

Click on an icon to learn more