National Safety Apparel HOODUDLQ
National Safety Apparel
HOODUDLQ
EXPLORER SERIES™ Hood with Thinsulate™ Liner - Ultrasoft® Duck Material, Universal Size, Navy Blue Color, 47 cal/cm² Arc Rating
MI ITEM #06917280
MFR #HOODUDLQ
Quote Required
This product requires a Quote Request
EXPLORER SERIES™ Hood with Thinsulate™ Liner - Ultrasoft® Duck Material, Universal Size, Navy Blue Color, 47 cal/cm² Arc Rating
MI ITEM #06917280
MFR #HOODUDLQ
National Safety Apparel HOODUDLQ
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EXPLORER SERIES™ Hood with Thinsulate™ Liner - Ultrasoft® Duck Material, Universal Size, Navy Blue Color, 47 cal/cm² Arc Rating
MI ITEM #06917280
MFR #HOODUDLQ

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
HOODUDLQ FR HOOD
  • Attaches to Explorer Series™ FR Parka Only (sold separately)
  • Durable water repellent finish
  • FR Fabric will NOT melt, drip, or ignite

Specifications

Approval Listing/Regulations
ASTM F1506,OSHA 29 CFR 1910.269,NFPA 70E-2015 for Arc Flash,CSA Z462-15 for Arc Flash (Canada)
Arc Rating
47 cal/cm²
Color
Navy Blue, Navy Blue
Flame Resistant
Flame Resistant Garment, Flame Resistant Garment
Garment Type
Arc Flash Protection Hood, Arc Flash Protection Hood
Garment Use
Arc Flash Protection Hood
Manufacturer UPC Number
845811049707
Material
Ultrasoft® Duck
Material Weight
11 oz
Size
Universal, Universal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data