Morse Cutting Tools 82167
Morse Cutting Tools
82167
MarxMan™ Taper Pipe Reamer - 3/8 in, HSS, .5400 in Small End Dia., Bright Finish, List No. 204
MI ITEM #06923547
MFR #82167
Quote Required
This product requires a Quote Request
MarxMan™ Taper Pipe Reamer - 3/8 in, HSS, .5400 in Small End Dia., Bright Finish, List No. 204
MI ITEM #06923547
MFR #82167
Morse Cutting Tools 82167
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MarxMan™ Taper Pipe Reamer - 3/8 in, HSS, .5400 in Small End Dia., Bright Finish, List No. 204
MI ITEM #06923547
MFR #82167

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
82167 204 3/8" NPT RMR LHS RHC HSS

Specifications

Small End Diameter
.5400 in
Large End Diameter
0.6060 in
Flute Length
0.0625 in - 1/16 in
Overall Length
2.5625 in - 2-9/16 in
Material
High Speed Steel
Finish/Coating
Bright
Shank Diameter
.7000 in
Cutting Direction
Right Hand
Series
204

Compliance & Safety Data

Click on an icon to learn more