1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Morse Cutting Tools
82168
MarxMan™ Taper Pipe Reamer - 1/2 in, HSS, .6650 in Small End Dia., Bright Finish, List No. 204
MI ITEM #
06923548
MFR #
82168
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Cutting Tools
Reamers
Taper Pipe Reamers
Morse Cutting Tools 82168
Morse Cutting Tools
82168
MarxMan™ Taper Pipe Reamer - 1/2 in, HSS, .6650 in Small End Dia., Bright Finish, List No. 204
MI ITEM #
06923548
MFR #
82168
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Morse Cutting Tools
82168
MarxMan™ Taper Pipe Reamer - 1/2 in, HSS, .6650 in Small End Dia., Bright Finish, List No. 204
MI ITEM #
06923548
MFR #
82168
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
82168 204 1/2" NPT RMR LHS RHC HSS
Specifications
Small End Diameter
.6650 in
Large End Diameter
0.7510 in
Flute Length
1.3750 in - 1-3/8 in
Overall Length
3.1250 in - 3-1/8 in
Material
High Speed Steel
Finish/Coating
Bright
Shank Diameter
11/16 in
Cutting Direction
Right Hand
Series
204
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Elevators, Escalators & Moving Walkways
Elevators, Escalators & Moving Walkways
Morse Drill Sets
Morse Drill Sets