Morse Cutting Tools MX1084586
Morse Cutting Tools
MX1084586
MarxMan™ Car Reamer - 1-1/16 in, HSS, 5 in Spiral Flute, List No. 651S
MI ITEM #06925193
MFR #MX1084586
List Price
$266.19
/each
List Price
$266.19
/each
MarxMan™ Car Reamer - 1-1/16 in, HSS, 5 in Spiral Flute, List No. 651S
MI ITEM #06925193
MFR #MX1084586
Morse Cutting Tools MX1084586
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MarxMan™ Car Reamer - 1-1/16 in, HSS, 5 in Spiral Flute, List No. 651S
MI ITEM #06925193
MFR #MX1084586

Availability:
In stock
List Price
$266.19
/each
List Price
$266.19
/each
Shipping
Shipping

Overview

Mfr Description
84586 651S 1-1/16" CAR HEX/SH HSS RMR

Specifications

Reamer Type
Car
Reamer Diameter
1.0625 in - 1-1/16 in
Flute Length
5.0000 in - 5 in
Overall Length
7.0000 in - 7 in
Material
High Speed Steel
Finish/Coating
Black
Cutting Direction
Right Hand
Series
651S
Spiral Direction
Left Hand Spiral

Compliance & Safety Data

Click on an icon to learn more