1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Hub City Inc
RM3Q-5.167-210TC-210TC
RM3Q-5.167-210TC-210TC Helical Ratio Multiplier - C-Face Quill, 5.167:1 Ratio, 10.07 hp @ 1750 rpm Max HP, 1.3750 in Input, Solid Shaft, 210TC Frame
MI ITEM #
06927009
MFR #
RM3Q-5.167-210TC-210TC
Quote Required
Qty
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us.
Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Mechanical Power Transmission
Speed Reducers
Miter and Bevel Right Angle Transfer Gear Boxes
Hub City Inc RM3Q-5.167-210TC-210TC
Hub City Inc
RM3Q-5.167-210TC-210TC
RM3Q-5.167-210TC-210TC Helical Ratio Multiplier - C-Face Quill, 5.167:1 Ratio, 10.07 hp @ 1750 rpm Max HP, 1.3750 in Input, Solid Shaft, 210TC Frame
MI ITEM #
06927009
MFR #
RM3Q-5.167-210TC-210TC
CAD
Slide 1 of 2
Slide 2 of 2
CAD
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hub City Inc
RM3Q-5.167-210TC-210TC
RM3Q-5.167-210TC-210TC Helical Ratio Multiplier - C-Face Quill, 5.167:1 Ratio, 10.07 hp @ 1750 rpm Max HP, 1.3750 in Input, Solid Shaft, 210TC Frame
MI ITEM #
06927009
MFR #
RM3Q-5.167-210TC-210TC
Availability:
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us.
Qty
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us.
Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
0270-03086 RM3Q-5.167-210TC-210TC
One Cast Iron Model
Can be used as reducer or increaser
Use between gear drive and motor to gain additional gear reduction
C-Flange or solid input shaft
Helical gearing
Double lip seals
Base mounting available
Factory lubricated with Food Grade synthetic lubricant - USDA H4
Show More
Specifications
CAD Drawing
Click here
Housing Material
Cast Iron
Manufacturer Catalog
Click here
Manufacturer Catalog Number
0270-03086
Manufacturer Product Page
Click here
Manufacturer Reducer Size
RM3
Manufacturer Upc Number
662798675107
Maximum Input Horsepower
10.07 hp @ 1750 rpm, 10.07 hp @ 1750 rpm
Output RPM
339 rpm @ 1750 rpm rpm rpm, 339 rpm @ 1750 rpm rpm rpm
Output Torque
1836 in-lbs @ 339 rpm
Overhung Load Capacity
900 in
Service Factor
1.0
Shipping Dimensions Height
12 in
Shipping Dimensions Length
16 in
Shipping Dimensions Width
12 in
Weight
45 lbs
Ratio
5.167:1
Input Size
1.3750 in
Input Type
C-Face Quill
NEMA / IEC Frame Size
210TC
Output Size
1.3750 in
Output Type
Solid Shaft
Product Types
Parallel, Parallel
Series
RM3, RM3
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data