Motion
HTF168KDE3352GAE+L01

NSK CORP, BEARING DIV
HTF168KDE3352GAE+L01

Tapered Roller Bearing Assembly - 6.6250 in Bore, 13.0000 in OD, 7.2549 in Width
MI ITEM #06935637
MFR #HTF168KDE3352GAE+L01
List Price$12,575.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
HTF168KDE3352GAE+L01

Tapered Roller Bearing Assembly - 6.6250 in Bore, 13.0000 in OD, 7.2549 in Width
MI ITEM #06935637
MFR #HTF168KDE3352GAE+L01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,575.76/each for your price

Overview

Mfr description
HTF168KDE3352GAE+L01 TAPERED

Specifications

  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    13.0000 in
  • Overall Width
    7.2549 in
  • Overall Length
    330.2 mm
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Manufacturer Upc Number
    029176950964
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176950964
  • Harmonization Code
    8482200060

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text