Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fractional Horsepower Motor - 2 hp, 1800 rpm, 1 ph, 115/230 V, 56C Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm Base, C-Face Flange Mount, Continuous Duty
MI ITEM #06975147
MFR #D2CPA2PCR

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
D2CPA2PCR FHP,2 HP,4P,56C 60

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    2 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115/230 V
  • Frame Size
    56C
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    1725 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    C-Face Flange
  • Thermal Protection
    Automatic Reset
  • Full Load Efficiency
    84.5 %
  • Motor Poles
    4
  • Description
    FHP, 2 HP, 4P, 56C
  • Overall Length C Dimension
    13.3 in
  • Service Factor
    1.15
  • Insulation Class
    B
  • Standards Met
    EE, NEMA Premium
  • Weight
    42 lbs
  • Harmonization Code
    8501.40.6040
  • Manufacturer Upc Number
    786382111700
  • Model
    T063CRW2205012B
  • Max Allowable Current
    8.5 A, 17.0 A
  • Product Types
    AC Motors
  • Torque
    97.41 ft-lbs
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text