Dewalt DCD991P2
Dewalt
DCD991P2
MAX* XR® Brushless 3 Speed Drill Driver Kit - 1/2 in Chuck Size, Metal Racheting, Side Handle, 20 V
MI ITEM #06988427
MFR #DCD991P2
List Price
$438.62
/each
List Price
$438.62
/each
Dewalt
DCD991P2
MAX* XR® Brushless 3 Speed Drill Driver Kit - 1/2 in Chuck Size, Metal Racheting, Side Handle, 20 V
MI ITEM #06988427
MFR #DCD991P2
Dewalt DCD991P2
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Dewalt
DCD991P2

MAX* XR® Brushless 3 Speed Drill Driver Kit - 1/2 in Chuck Size, Metal Racheting, Side Handle, 20 V
MI ITEM #06988427
MFR #DCD991P2

Availability:
In stock
List Price
$438.62
/each
List Price
$438.62
/each
Shipping
DOT Ship Hazard
Shipping
DOT Ship Hazard

Overview

Mfr Description
DCD991P2 20V MAX XR 3-SPEED DRILL/DRIVER
  • 3-speed, all-metal high performance transmission optimizes tool-to-task for fast application speeds and improved run-time
  • DEWALT-built high power, high efficiency brushless motor delivers up to 57% more run time over brushed
  • Heavy-duty 1/2" ratcheting nitro-carburized metal chuck with carbide inserts for superior bit gripping strength
  • 3-Mode LED provides lighting in dark or confined spaces up to 20X brighter than previous model
  • LED Spotlight Mode features 20 minute shutoff function allowing for extended work time in dark or confined spaces

Specifications

Additional Details
This kit features a high power one drill/driver, two 20V MAX* 5.0Ah lithium ion batteries, charger, and tough case. This drill is equipped with a 3-speed transmition to help optimize speed of application and a 1/2 in. ratcheting nitro-carburized metal chuck for superior bit gripping strength. LED spotlight mode features 20 minute shutoff fucntion allowing for extended work time in dark or confined spaces.
Batteries Included
Batteries Included
Battery Series
MAX
Battery Type
Lithium-Ion
Chuck Size
0.5000 in - 1/2 in
Chuck Style
Metal Racheting
Handle Style
Side Handle
Includes
DCD991 - 20V MAX* XR® Lithium Ion Brushless Premium 3-Speed Drill/Driver, (2) DCB205 - 20V MAX* XR® High Capacity Li-Ion Batteries (5.0Ah), Belt hook, Charger, Kitbox, 360° side handle
Maximum Speed
2000 rpm
Number Of Pieces
7
Power Rating
20 V
Tool Weight
4.6 lbs
Variable Speed
Variable Speed
Voltage
20 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data