Motion
66260311782

NORTON ABRASIVES
66260311782

None Quick Change Disc - 2 in Disc Diameter, Diamond Abrasive Material, 800 Grit, Yellow Color
MI ITEM #06998752
MFR #66260311782
List Price$23.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66260311782

None Quick Change Disc - 2 in Disc Diameter, Diamond Abrasive Material, 800 Grit, Yellow Color
MI ITEM #06998752
MFR #66260311782

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.16/each for your price

Overview

Mfr description
66260311782 2.00 DIAMOND DISC 800G
  • Unique, durable diamond abrasive pattern increases life and lowers costs versus standard coated and diamond discs
  • Better choice for improved cut rate and finish on ceramics, glass, fiberglass, composites, carbide, and other tough metals and coatings
  • Removes rust and scale on other material; producing metallurgical stamps and coupons
  • Color-coded backing for easy identification of grit sizes/applications
  • TR (Type III) roll-on/roll-off plastic fastener provides rapid, tool-free disc changes and maximum grind time; discs stay firmly locked to back-up pad when in use

Specifications

  • Disc Diameter
  • Grit Number
    800
  • Grade
    Ultra Fine Grit
  • Max Rpm
    30000 rpm
  • Abrasive Material
    Diamond
  • Color
    Yellow
  • UPC_NO
    66260311782
  • Mounting Type
    Center Mount
  • Package Quantity
    12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text