Motion
YAR 207-104-2FW/VA228

SKF
YAR 207-104-2FW/VA228

Ball Insert Bearing - Straight Bore, 1.2500 in Bore Diam., 72 mm OD, Set Screw Locking
MI ITEM #07000830
MFR #YAR 207-104-2FW/VA228
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YAR 207-104-2FW/VA228

Ball Insert Bearing - Straight Bore, 1.2500 in Bore Diam., 72 mm OD, Set Screw Locking
MI ITEM #07000830
MFR #YAR 207-104-2FW/VA228

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
YAR 207-104-2FW/VA228
  • Bearings are phosphated for improved bearing corrosion resistance and lubricated for life so re-lubrication is not necessary
  • Special one-piece “coronet” graphite cage
  • Excellent for rolling and sliding contacts
  • Operating temperature range to 350°C (662°F)

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Locking Device
    Set Screw
  • UPC_NO
    7316571677446
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text