Motion
MBF-M14
Male Threaded Left Hand Spherical Rod End - Bore Diameter: 14 mm, Shank Thread Size: M14 x 1.5
MI ITEM #07002010
MFR #MBF-M14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Left Hand Spherical Rod End - Bore Diameter: 14 mm, Shank Thread Size: M14 x 1.5
MI ITEM #07002010
MFR #MBF-M14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MBF-M14 METRIC MALE L/H ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    M14 x 1.5
  • Thread Direction
    Left Hand
  • Misalignment Angle
    21 º
  • Thread Type
    -6g-LH
  • Housing Material
    Carbon Steel
  • Ball Material
    Alloy Steel
  • Radial Static Load Capacity
    29840 N
  • Head Diameter
    34.75 mm
  • Series
    MB
  • Harmonization Code
    8483.30.8055
  • UPC_NO
    190029034190
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    0.118 kg
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M14x1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text