Dewalt DCD996P2
Dewalt
DCD996P2
MAX* XR® Cordless Brushless 3- Speed Hammer Drill - Driver Kit - 1/2 in Chuck Size, Metal Racheting, 20 V
MI ITEM #07012833
MFR #DCD996P2
List Price
$467.02
/each
List Price
$467.02
/each
Dewalt
DCD996P2
MAX* XR® Cordless Brushless 3- Speed Hammer Drill - Driver Kit - 1/2 in Chuck Size, Metal Racheting, 20 V
MI ITEM #07012833
MFR #DCD996P2
Dewalt DCD996P2
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Dewalt
DCD996P2

MAX* XR® Cordless Brushless 3- Speed Hammer Drill - Driver Kit - 1/2 in Chuck Size, Metal Racheting, 20 V
MI ITEM #07012833
MFR #DCD996P2

Availability:
In stock
List Price
$467.02
/each
List Price
$467.02
/each
Shipping
DOT Ship Hazard
Shipping
DOT Ship Hazard

Overview

Mfr Description
DCD996P2 MAX 20V MAX CORDLESS HAMMER DRI
  • DEWALT-built high power, high efficiency brushless motor delivers up to 75% more runtime vs. 18v NiCad brushed motors
  • XR Li-Ion batteries with fuel gauge provide 33% more capacity over standard packs
  • Heavy-duty 1/2 in. ratcheting nitro-carburized metal chuck with carbide inserts for superior bit gripping strength
  • 3-Mode LED provides lighting in dark or confined spaces up to 20X brighter than previous model
  • LED Spotlight Mode features 20 minute shutoff function allowing for extended work time in dark or confined spaces
  • 3-speed, all-metal high performance transmission optimizes tool-to-task for fast application speeds and improved run-time
  • 0-450 / 0-1300 / 0-2000 RPM in drill mode
  • 0-500 / 0-1500 / 0-2250 RPM in hammerdrill mode
  • 0-38,250 BPM for fast drilling in masonry materials

Specifications

Additional Details
This 20V MAX* cordless kit includes one 1/2 in. hammerdrill/driver, two 20V MAX* 5.0Ah batteries, charger, and hard case. This hammerdrill comes equipped with a heavy-duty ratcheting nitro-carburized metal chuck with carbide inserts for superiror bit gripping strength and a high efficiency brushless motor that delivers up to 75% more runtime over brushed. The DCD996 features a 3-mode LED providing light in dark or confined spaces and is 20X brighter than the previous model.
Batteries Included
Batteries Included
Battery Series
MAX
Battery Type
Lithium-Ion
Chuck Size
0.5000 in - 1/2 in
Chuck Style
Metal Racheting
Includes
(2) DCB205 - 20V MAX* XR® High Capacity Li-Ion Batteries (5.0Ah), DCD996 - 20V MAX* XR® Lithium Ion Brushless Premium 3-Speed Hammerdrill, Charger, Belt Hook, 360° side handle
Manufacturer Upc Number
885911440059
Maximum Speed
2250 rpm
Number Of Pieces
6
Power Rating
20 V
Variable Speed
Variable Speed
Voltage
20 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data