Motion
NAPA207
Pillow Block Ball Bearing Unit - Tapped Base, 35 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #07018593
MFR #NAPA207
List Price$131.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - Tapped Base, 35 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #07018593
MFR #NAPA207

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$131.22/each for your price

Overview

Mfr description
NAPA207 TAP BASE PB, ECCENTRIC

Specifications

  • Mounting Type
    Tapped Base
  • Bore Type
    Straight
  • Bore Diameter
    35 mm
  • Bolt Center To Center Length
    82.5 mm
  • Base To Bore Centerline
    47.60 mm
  • Duty Type
    Standard Duty
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact Seal with Flinger
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    95 mm
  • Overall Length
    108 mm
  • Base Width
    48 mm
  • Lubrication Type
    Lubrication Fitting
  • Replacement Bearing
    NA207
  • Type Of Bearing
    Pillow Block Ball Bearing Unit
  • Bearing Material
    52100 Steel
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text