Motion
206KRR14
Radial/Deep Groove Ball Bearing - Straight Bore, 1.2500 in ID, 62 mm OD, 24 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07022073
MFR #206KRR14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 1.2500 in ID, 62 mm OD, 24 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07022073
MFR #206KRR14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
206KRR14 RADIAL BB-SM SZ AG SPECIAL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Operating Temperature Range
    -20 to 300° F
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    SAE 52100 Steel
  • Inner Ring Width
    24 mm
  • Application
    Agriculture
  • Manufacturer Catalog Number
    206KRR14
  • UPC_NO
    1200106792673
  • Description
    206RRR14 RADIAL BB-SM SZ AG SPECIAL
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 206KRR14 is a 1.2500 in bore radial/deep groove ball bearing with a 62 mm OD and 24 mm width, double sealed for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text