Overview
Mfr description
S99R8-DNR RADIAL BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWith Snap Ring
- Internal ClearanceCN
- Manufacturer Catalog NumberSS99R8NR
- UPC_NO1200106963455
- DescriptionS99R8-DNR RADIAL BALL BEARING
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe SS99R8NR is a 0.5 in bore radial/deep groove ball bearing with 1.125 in OD, 0.3125 in width, straight design, double sealed type.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data