Motion
MWC30-10MM-3/8-A

RULAND MANUFACTURING CO
MWC30-10MM-3/8-A

Clamp-On Rigid Coupling - MW-Series 4 Beam Coupling Series, Bore - Side 1: 10 mm, Bore - Side 2: 0.3750 in
MI ITEM #07048616
MFR #MWC30-10MM-3/8-A
Your Price$115.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
MWC30-10MM-3/8-A

Clamp-On Rigid Coupling - MW-Series 4 Beam Coupling Series, Bore - Side 1: 10 mm, Bore - Side 2: 0.3750 in
MI ITEM #07048616
MFR #MWC30-10MM-3/8-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$115.66/each(List $159.62)

Overview

Mfr description
MWC30-10MM-3/8-A SHAFT ACCESS

Specifications

  • Bore - Side 1
    10 mm
  • Bore - Side 2
    0.3750 in
  • Outside Diameter
    1.1810 in
  • Torque Capacity
    5.09 ft-lbs
  • Bore Size
    0.3940 in
  • Coupling Length
    38 mm
  • Screw Type / Material
    Socket Head Cap Screw
  • Series
    MW-Series 4 Beam Coupling
  • Angular Misalignment
    3 °
  • Parallel Misalignment
    0.3800 in
  • Weight
    0.170 lb
  • Length Through Bore
    0.7170 in
  • UPC_NO
    63452916854
  • Material
    7075 Aluminum
  • Screw Size
    M4
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text