Motion
AR60K-10-B
AR REGULATOR, MODULAR F.R.L. with 60 Body Size
MI ITEM #07049022
MFR #AR60K-10-B
Your Price$100.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AR REGULATOR, MODULAR F.R.L. with 60 Body Size
MI ITEM #07049022
MFR #AR60K-10-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$100.93/each(List $105.05)

Overview

Mfr description
AR60K-10-B REGULATOR

Specifications

  • Port Size
    1 BSPT
  • Set Pressure Range
    7 to 125 psi
  • Knob Type
    Downward Knob
  • Included Options
    Standard
  • Fluid Comp
    Air
  • Standards Met
    ASTM B117 07a;JIS Z 2371
  • Proof Pressure
    217
  • Body Size
    60
  • Thread Standard
    BSPT
  • Maximum Operating Pressure
    145 psi
  • Inlet Port Size
    1 in
  • Inlet Port Type
    Straight
  • Series/System
    AR-B
  • Pressure Gauge Included
    Without Pressure Gauge
  • Pressure Gauge
    Without pressure gauge
  • Mounting Type
    Without mounting option
  • Outlet Port Size
    1 in
  • Outlet Port Type
    Straight
  • Weight
    1.22 kg
  • Product Type
    Standard Air Regulators
  • Backflow Function
    With Backflow Function
  • Pressure Unit
    Name Plate and Pressure Guage in SI Units: MPa
  • Outlet Port Thread Type
    Rc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text