Motion
HL20SS KIT, HUBLOC 1.438

HUB CITY INC
HL20SS KIT, HUBLOC 1.438

Speed Reducer Bushing Kit - SSHB2063*K Reducer Size, 1.4375 in Bore Dia., Stainless Steel Material
MI ITEM #07049035
MFR #HL20SS KIT, HUBLOC 1.438
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
HL20SS KIT, HUBLOC 1.438

Speed Reducer Bushing Kit - SSHB2063*K Reducer Size, 1.4375 in Bore Dia., Stainless Steel Material
MI ITEM #07049035
MFR #HL20SS KIT, HUBLOC 1.438

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HL20SS107K BUSHING KIT

Specifications

  • Manufacturer Reducer Size
    SSHB2063*K
  • Bushing Type
    Keyless Bushing
  • Bushing Bore Diameter
    1.4380 in
  • Outside Diameter
    3.3900 in
  • Overall Length
    1.1400 in
  • Material
    Stainless Steel
  • Length Through Bore
    1.1400 in
  • Manufacturer Upc Number
    662961042828
  • Manufacturer Catalog Number
    HL20SS KIT, HUBLOC 1.438
  • Product Types
    Helical Hypoid
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Shipping Dimensions Height
    4.0000 in
  • Shipping Dimensions Length
    4.0000 in
  • Shipping Dimensions Width
    4.0000 in
  • Bore Diameter
    1.4380 in
  • Weight
    4.00 lbs
  • Includes
    Two Bushings, Mounting Hardware and HubCap Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text