Motion
KT323713C3
Needle Roller Bearing - 32 mm Bore, 37 mm OD, 13 mm Width
MI ITEM #07060646
MFR #KT323713C3
Your Price$21.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 32 mm Bore, 37 mm OD, 13 mm Width
MI ITEM #07060646
MFR #KT323713C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.31/each(List $24.52)

Overview

Mfr description
KT323713C3 METRICNEEDLE ROLLER CAGES

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    14900 N
  • Static Load Capacity
    23700 N
  • Max Rpm
    16000 rpm
  • Series
    KT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT323713C3
  • Weight
    36.82 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KT323713C3 Needle Roller Bearing features a 32 mm bore diameter, 37 mm outside diameter, 13 mm overall width, and 36.82 lb weight, making it suitable for industrial drives, automotive assemblies, and compact rotating systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text