1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
New Pig
PAK734
Poly Ramp - Width: 28-1/2 in, Length: 54-5/8 in
MI ITEM #
07062502
MFR #
PAK734
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Safety
Facility Safety
Spill Control and Containment
Secondary Spill Containment
Spill Pallets and Platforms
New Pig PAK734
New Pig
PAK734
Poly Ramp - Width: 28-1/2 in, Length: 54-5/8 in
MI ITEM #
07062502
MFR #
PAK734
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
New Pig
PAK734
Poly Ramp - Width: 28-1/2 in, Length: 54-5/8 in
MI ITEM #
07062502
MFR #
PAK734
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
8.75X10 H POLY SPILL CONT PALLETS 700LB
Light-weight polyethylene construction is chemical-resistant and easy to position
Edge guards guide drum trucks and help prevent them from rolling off the sides
Ribbed surface provides traction for added safety
Note: Ramp must be detached to close doors
Metal plate secures ramp to pallet or deck and provides a smooth transition for loading and unloading
Show More
Specifications
Height
10 in, 10 in
Length
54-5/8 in, 54-5/8 in
Width
28-1/2 in, 28-1/2 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
New Pig Spill Risk Algorithm
New Pig Spill Risk Algorithm
New Pig Drum Heaters
New Pig Drum Heaters
New Pig Free Spill Risk Report
New Pig Free Spill Risk Report