Motion
EE3802TFX6

LIFT-ALL
EE3802TFX6

2" X 6 FT E/E 3-PLY FLAT EYES TUFF-EDGE POLYESTER WEB SLING
MI ITEM #07081963
MFR #EE3802TFX6
Your Price$60.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE3802TFX6

2" X 6 FT E/E 3-PLY FLAT EYES TUFF-EDGE POLYESTER WEB SLING
MI ITEM #07081963
MFR #EE3802TFX6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$60.58/each(List $69.67)

Overview

Mfr description
EE3-802TF X 6' LIFT ALL SLING
  • Edge Damage Limit (EDL) out-of-service marker.
  • The EDL marker tool both simplifies the inspection process and also extends the life of the web slings, saving you money.
  • Tubular edge design with damage-resistant core helps protect the body fibers from cutting, keeping the in­tegrity of the sling intact without compromising its strength.
  • Easy to identify by the blue tubular edges and EDL marker.

Specifications

  • Sling Type
    Eye End
  • Web Width
  • Overall Length
  • Material
    POLYESTER
  • Sling Vertical Weight Capacity
    8300 lbs
  • Sling Choker Weight Capacity
    6600 lbs
  • Sling Vertical Basket Weight Cap
    8200 lbs
  • Sling Color
    Silver
  • Manufacturer Upc Number
    697886935085
  • UPC_NO
    697886935085
  • Basket Capacity 90
    16600 lbs
  • Choker Capacity
    6600 lbs
  • Color
    SILVER W/BLUE EDGE
  • Country of Origin
    US
  • Nominal Break Strength
    8300 lbs
  • Plies
    3
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    6 ft
  • Vertical Capacity 90
    8300 lbs
  • Warranty
    Warranty
  • Weight
    2.64 lbs
  • Width
    2 in
  • Product Class
    0B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text