Overview
Mfr description
7005-04-12-SS ADAPTER
Specifications
- Adapter TypeStraight
- End 1 StyleMale JIC, Male Metric
- End 1 Size1/4 in, 12 mm
- End 1 Thread7/16-20 UNF, M12X1.5
- End 2 StyleMale JIC, Male Metric
- End 2 Size1/4 in, 12 mm
- End 2 Thread7/16-20 UNF, M12X1.5
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7005
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data